FWH-80

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWH-80 Eaton's Bussmann series Fuses, FUSE, 80A, 500V, SEMI, BLADED
MFG Item Number
FWH-80

FWH-80 Eaton's Bussmann series Fuses, FUSE, 80A, 500V, SEMI, BLADED

MFG Item Number
FWH-80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWH-80
FUSE, 80A, 500V, SEMI, BLADED

Series Information

Specifications

Specifications
Manufacturer Part Number FWH-80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 80A, 500V, SEMI, BLADED
Fuse Type Semiconductor
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A050F080
A050F080
Carbone Ferraz Fuses
A50P80-4
A50P80-4
Mersen Fuses
FWH-80A
FWH-80A
Eaton's Bussmann series Fuses
L50S080.T
L50S080.T
Littelfuse Fuses, L50S Series