Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A050F150 Carbone Ferraz Fuses, FUSE, 150A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
A050F150

A050F150 Carbone Ferraz Fuses, FUSE, 150A, 500VAC/DC, SEMICONDUCTOR

MFG Item Number
A050F150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A050F150
FUSE, 150A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A050F150
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 150A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 150 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A50P150-4
A50P150-4
Mersen Fuses
FWH-150B
FWH-150B
Eaton's Bussmann series Fuses, FWH Series
FWH-150A
FWH-150A
Eaton's Bussmann series Fuses