Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FWH-150A |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series FWH high speed fuse, 500V, 150A, Non Indicating, High speed fuse, Stud |
| Fuse Type | Semiconductor |
| Current Rating | 150 A |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.34 lbs |