FWH-150B
Eaton's Bussmann series Fuses, FWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWH-150B Eaton's Bussmann series Fuses, FWH Series, 150A 500V AC TAG FUSE

MFG Item Number
FWH-150B

FWH-150B Eaton's Bussmann series Fuses, FWH Series, 150A 500V AC TAG FUSE

MFG Item Number
FWH-150B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWH Series
Item #
FWH-150B
150A 500V AC TAG FUSE

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-150B
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 150A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 150 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Semiconductor
Interrupt Rating 50 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 0.336 lbs
Gross Weight 0.34 lbs
Alternatives
A50P150-4
A50P150-4
Mersen Fuses
A050F150
A050F150
Carbone Ferraz Fuses
FWH-150A
FWH-150A
Eaton's Bussmann series Fuses
L50S150.V
L50S150.V
Littelfuse Fuses, L50S Series