Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A070F150

Carbone Ferraz Fuses

A070F150

Carbone Ferraz Fuses
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F150
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F150
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 150 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-150A
FWP-150A
Eaton's Bussmann series Fuses, FWP Series
A70P150-4
A70P150-4
Mersen Fuses
FWP-150
FWP-150
Eaton's Bussmann series Fuses
XL70F150
XL70F150
Brush Fuses Fuses