Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70P150-4

Mersen Fuses

A70P150-4

Mersen Fuses
High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P150-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A70P150-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P150-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 150A Bolted Blade
Fuse Type Semiconductor
Current Rating 150 A
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
FWP-150A
FWP-150A
Eaton's Bussmann series Fuses, FWP Series
A070F150
A070F150
Carbone Ferraz Fuses
FWP-150
FWP-150
Eaton's Bussmann series Fuses
XL70F150
XL70F150
Brush Fuses Fuses