Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL70F150

Brush Fuses Fuses

XL70F150

Brush Fuses Fuses
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
XL70F150
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
XL70F150
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F150
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 150 A
Net Weight 0 lbs
Gross Weight 587.3121 lbs
Alternatives
FWP-150A
FWP-150A
Eaton's Bussmann series Fuses, FWP Series
A070F150
A070F150
Carbone Ferraz Fuses
A70P150-4
A70P150-4
Mersen Fuses
FWP-150
FWP-150
Eaton's Bussmann series Fuses