Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A070F300 Carbone Ferraz Fuses, FUSE, 300A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F300

A070F300 Carbone Ferraz Fuses, FUSE, 300A, 700VAC/DC, SEMICONDUCTOR

MFG Item Number
A070F300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F300
FUSE, 300A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F300
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 300A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 300 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-300A
FWP-300A
Eaton's Bussmann series Fuses, FWP Series
XL70F300
XL70F300
Brush Fuses Fuses, XL70F Series
A70P300-4
A70P300-4
Mersen Fuses
FWP-300
FWP-300
Eaton's Bussmann series Fuses