Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70P300-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P300-4

A70P300-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC

MFG Item Number
A70P300-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A70P300-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P300-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 300A Bolted Blade
Fuse Type Semiconductor
Current Rating 300 A
AC Voltage 700 VAC
DC Voltage 650 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 650 VAC, 100 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Approvals UL
Net Weight 1.33 lbs
Gross Weight 0.95 lbs
Alternatives
FWP-300A
FWP-300A
Eaton's Bussmann series Fuses, FWP Series
XL70F300
XL70F300
Brush Fuses Fuses, XL70F Series
A070F300
A070F300
Carbone Ferraz Fuses
FWP-300
FWP-300
Eaton's Bussmann series Fuses