FWP-300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWP-300 Eaton's Bussmann series Fuses, BUSS SEMI CONDUCTOR FUSE
MFG Item Number
FWP-300

FWP-300 Eaton's Bussmann series Fuses, BUSS SEMI CONDUCTOR FUSE

MFG Item Number
FWP-300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWP-300
BUSS SEMI CONDUCTOR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number FWP-300
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series FWP high speed fuse, 300 A
Fuse Type Semiconductor
Current Rating 300 A
Net Weight 1.25 lbs
Gross Weight 0.004 lbs
Alternatives
FWP-300A
FWP-300A
Eaton's Bussmann series Fuses, FWP Series
XL70F300
XL70F300
Brush Fuses Fuses, XL70F Series
A070F300
A070F300
Carbone Ferraz Fuses
A70P300-4
A70P300-4
Mersen Fuses
L70S300.V
L70S300.V
Littelfuse Fuses