Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BELL Series Information
| Manufacturer Part Number | A10 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | BELL |
| Family Series | Federal Signal Audible Signaling Devices, BELL Series |
| Description | Vibratone Bell 10 Inch Gong - Three gong sizes: four, six or ten inch. Decibel output range dependent on gong: 98 to 102 dBa at 10 feet 108 to 112 dBa at 1 meter. Optional weatherproof backbox WB provides Type 3R enclosure. UL and cUL Listed. |
| Size | 10 " |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, cUL, FM, UL |
| Comments | Requires Vibrating Mechanism Not Included |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |