Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 260706 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Single contact block for head 22mm 1NC screw clA terminal |
| Type | Contact Block |
| For Use With | Harmony XB4/XB5 |
| Net Weight | 0.0244 lbs |
| Gross Weight | 0.02 lbs |