Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P125-4

Mersen Fuses

A50P125-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P125-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A50P125-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P125-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 125A Blade
Fuse Type Semiconductor
Net Weight 0.4 lbs
Gross Weight 0.45 lbs
Alternatives
FWH-125B
FWH-125B
Eaton's Bussmann series Fuses, FWH Series
FWH-125A
FWH-125A
Eaton's Bussmann series Fuses, FWH Series
A050F125
A050F125
Carbone Ferraz Fuses
A50QS125-4R
A50QS125-4R
Mersen Fuses