Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P300-4

Mersen Fuses

A50P300-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P300-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A50P300-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P300-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 300A Blade
Fuse Type American Seminconductor Type
Net Weight 0.625 lbs
Gross Weight 0.68 lbs
Alternatives
FWH-300A
FWH-300A
Eaton's Bussmann series Fuses, FWH Series
A050F300
A050F300
Carbone Ferraz Fuses