FWP-400A
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-400A

Eaton's Bussmann series Fuses, FWP Series

FWP-400A

Eaton's Bussmann series Fuses, FWP Series
BUSS HIGH SPEED FUSE
MFG Item Number
FWP-400A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWP Series
Item #
FWP-400A
BUSS HIGH SPEED FUSE

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-400A
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 1400 Vac FWS 8-15A, 2100 Vac FWS 2-6A, 1000 Vdc FWL/FWS 2-30A, 400A RMS, 200 kAIC Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 400 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
Alternatives
A070F400
A070F400
Carbone Ferraz Fuses
A70P400-4
A70P400-4
Mersen Fuses
FWP-400
FWP-400
Eaton's Bussmann series Fuses
XL70F400
XL70F400
Brush Fuses Fuses