Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Globe Motors Fans, AC INPUT OVAL Series
A59B15A15T2000
Globe Motors Fans, AC INPUT OVAL Series
FAN, 172X150X38mm, 115VAC, 170CFM
MFG Item Number
A59B15A15T2000
This item cannot be canceled or returned
Description
Fans, AC INPUT OVAL Series
FAN, 172X150X38mm, 115VAC, 170CFM
AC INPUT OVAL Series Information
Up to 6.78" Wide 115~230 VAC 105~215 CFM Ball Bearings UL E105397, CSA 72877 Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.
Wire Leads or Terminal Connectors Metal or Plastic Housings
Specifications
Specifications
Manufacturer Part Number
A59B15A15T2000
Manufacturer
Globe Motors
Product Series
AC INPUT OVAL
Family Series
Globe Motors Fans, AC INPUT OVAL Series
Description
FAN, 172X150X38mm, 115VAC, 170CFM 170CFM 162MM C-C TERMINALS BALL BEARING
Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
166 CFM
Current Rating
0.21 A
Power Consumption
22 W
Fan Speed
2,600 RPM
Noise Level
50 dB
Connection Type
0.120 in. Flat Blade
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL
Operating Temperature
14-158 °F
Net Weight
1.625 lbs
Gross Weight
1.625 lbs
*Galco is not an authorized distributor for this brand Click here for details .
A59B15A15T2000
Globe Motors Fans, AC INPUT OVAL Series