Series Information
| Manufacturer Part Number | W2E142-CC13-16 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN, 172MM SQ X 38MM DP 115VAC 175CFM 162MM C-C BALL BEARING |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 150 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 38 mm |
| Air Flow | 175 CFM |
| Power Consumption | 16 W |
| Noise Level | 54 dB |
| Connection Type | 0.110 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | '-13-167 °F |
| Net Weight | 1.9813 lbs |
| Gross Weight | 1.9813 lbs |