Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | W2E142-BB05-01 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | Fan,150x172x38mm 115VAC 230CFM 24W Ball Bearing 3300RPM 57db Counter Rotation, Terminals |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 150 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 38 mm |
| Air Flow | 230 CFM |
| Power Consumption | 24 W |
| Fan Speed | 3,300 RPM |
| Noise Level | 57 dB |
| Connection Type | 0.110 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | -13-158 °F |
| Net Weight | 1.74 lbs |
| Gross Weight | 2.025 lbs |