Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | A60Q30-2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A60Q 600VAC 600VDC 30A Ferrule |
| Fuse Type | AC Protection |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Body Length | 1.5 " |
| Diameter | 0.41 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |