Series Information
| Manufacturer Part Number | A70QS10-14F |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In |
| Fuse Type | Semiconductor |
| Current Rating | 10 A |
| AC Voltage | 690 VAC |
| DC Voltage | 700 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 100 kA @ 700 VAC, 200 kA @ 690 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.05 lbs |