Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABGW-400 IDEC Switches, Pushbutton Operator, Mom, 40mm Mush,

MFG Item Number
ABGW-400

ABGW-400 IDEC Switches, Pushbutton Operator, Mom, 40mm Mush,

MFG Item Number
ABGW-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ABGW-400
Pushbutton Operator, Mom, 40mm Mush,

Series Information

Specifications

Specifications
Manufacturer Part Number ABGW-400
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton Operator, Mom, 40mm Mush, Non-Ill, 22mm Mounting, Guarded/ Full Shroud
Type Pushbutton Operator
Shape Mushroom
Comments Momentary
Net Weight 0.09 lbs
Gross Weight 0.105 lbs