Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OGL-31 IDEC Switches, Anti-Rotation Ring for 22mm Operator
MFG Item Number
OGL-31

OGL-31 IDEC Switches, Anti-Rotation Ring for 22mm Operator

MFG Item Number
OGL-31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
OGL-31
Anti-Rotation Ring for 22mm Operator

Series Information

Specifications

Specifications
Manufacturer Part Number OGL-31
Manufacturer IDEC
Family Series IDEC Switches
Description Anti-Rotation Ring for 22mm Operator
Type Anti-Rotation Ring
For Use With TW Series
Shape Round
Color Black
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs