FB1W-111Z

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB1W-111Z IDEC Enclosures, FB Series, Pushbutton Enclosure, 1-Hole, 22mm
MFG Item Number
FB1W-111Z

FB1W-111Z IDEC Enclosures, FB Series, Pushbutton Enclosure, 1-Hole, 22mm

MFG Item Number
FB1W-111Z
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, FB Series
Item #
FB1W-111Z
Pushbutton Enclosure, 1-Hole, 22mm

FB Series Information

  • IP65 and NEMA Type 4X Rated (When Installed with IP65 or NEMA Type 4X Unit)
  • Class II Electric Shock Protection (When Installed with Applicable Unit)
  • Ideal For High Temperatures (‑25 To 60 deg C) & Corrosive Environments
  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • Three Compact Sizes (Mm): 76 X 76, 140 X 76 and 200 X 76
  • Available In 1, 2, 3, 4 or 5 Mounting Hole Configurations
  • Easy Installation: Panel, Wall or Frame Mountable
  • UL Listed, RoHS Compliant


Specifications

Specifications
Manufacturer Part Number FB1W-111Z
Manufacturer IDEC
Product Series FB
Family Series IDEC Enclosures, FB Series
Description Pushbutton Enclosure, 1-Hole, 22mm Non-Metallic, NEMA 4X, IP65 PLASTIC, EMPTY, BEIGE
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0.275 lbs
Gross Weight 0.3781 lbs