ABP-1614USP/USOPK
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABP-1614USP/USOPK Integra Enclosures, Premium Series, Aluminum Swing Panel Kit for 16x14
MFG Item Number
ABP-1614USP/USOPK

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABP-1614USP/USOPK Integra Enclosures, Premium Series, Aluminum Swing Panel Kit for 16x14

MFG Item Number
ABP-1614USP/USOPK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
ABP-1614USP/USOPK
Aluminum Swing Panel Kit for 16x14

Premium Series Information


Specifications

Specifications
Manufacturer Part Number ABP-1614USP/USOPK
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Aluminum Swing Panel Kit for 16x14
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 2 lbs
Gross Weight 2.55 lbs