Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABP-1614 Integra Enclosures, Premium Series, Aluminum Panel for 16in.x14in. enclosure
ABP-1614 Integra Enclosures, Premium Series, Aluminum Panel for 16in.x14in. enclosure
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Aluminum Panel for 16in.x14in. enclosure
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
ABP-1614 |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Aluminum Panel for 16in.x14in. enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Net Weight |
2 lbs |
| Gross Weight |
1.51 lbs |
ABP-1614
Integra Enclosures, Premium Series