Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABS125/75HG
Enclosure, 5.1in.Hx5.1in.Wx3in.D, IP67,
MFG Item Number
ABS125/75HG
This item cannot be canceled or returned
Description
Enclosure, 5.1in.Hx5.1in.Wx3in.D, IP67,
Specifications
Specifications
| Manufacturer Part Number |
ABS125/75HG |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Enclosure, 5.1in.Hx5.1in.Wx3in.D, IP67, ABS PLastic, Lift-Off Screw Cover, Less Inner Panel |
| Material |
ABS |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height |
5 " |
| Nominal Width |
5 " |
| Nominal Depth |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABS125/75HG
Fibox Enclosures