ACS320-01U-09A8-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS320-01U-09A8-2

ABB HVAC Drives, ACS320 Series

ACS320-01U-09A8-2

ABB HVAC Drives, ACS320 Series
Drive, AC, 3.0HP
MFG Item Number
ACS320-01U-09A8-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, ACS320 Series
Item #
ACS320-01U-09A8-2
Drive, AC, 3.0HP

ACS320 Series Information

  • AC Drive for HVAC
  • Built‑In HVAC Control Software
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Pump, Fan HVAC Application
Compact alternating current drives for a variety of applications, including fans and pumps. Embedded BACnet ensures ease of integration into management systems. Achieves reliable pump control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

Specifications

Specifications
Manufacturer Part Number ACS320-01U-09A8-2
Manufacturer ABB
Product Series ACS320
Family Series ABB HVAC Drives, ACS320 Series
Description Drive, AC, 3.0HP, 240V, 9.4A, VT, OP 240Vin 1PH No Keypad, HVAC 8.0in.Hx4.1in.Wx6.5in.D, W/N2,FLN & Bacnet
Nominal Input Voltage 240 VAC
Phase 1
HP (Variable Torque Rating) 3 hp
Amps (Variable Torque Rating) 9.4 A
NEMA Rating NEMA 1
Mounting Panel, Wall
Height 8 "
Width 4.1 "
Depth 6.5 "
Frequency 60 Hz
Frame Size R2
Enclosed Yes
Net Weight 5.735 lbs
Gross Weight 5.74 lbs
Alternatives
ACH180-04S-09A8-1
ACH180-04S-09A8-1
ABB HVAC Drives, ACH180 Series