Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS355-03U-31A0-4+J400 ABB Drives, ACS355 Series, ACS355 AC Drv, 3P 480V In, 20HP, 31A,
MFG Item Number
ACS355-03U-31A0-4+J400
ACS355-03U-31A0-4+J400 ABB Drives, ACS355 Series, ACS355 AC Drv, 3P 480V In, 20HP, 31A,
MFG Item Number
ACS355-03U-31A0-4+J400
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
ACS355-03U-31A0-4+J400
ACS355 AC Drv, 3P 480V In, 20HP, 31A,
ACS355 Series Information
Machinery Drive Sensorless Vector Control 0.5 to 15hp 240V, 1 & 3‑Phase 0.5 to 30hp 480V, 3‑Phase IP20 Open Vent Protection The ABB ACS355 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS355 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
FlashDrop ‑ Fast parameter set‑up Sequence programming Optimized interfaces for users and machines Unified height and depth Coated boards as standard Built‑in brake chopper as standard Built‑in EMC filter for 2nd environment UL, cUL and CE approved
Specifications
Specifications
Manufacturer Part Number
ACS355-03U-31A0-4+J400
Manufacturer
ABB
Product Series
ACS355
Family Series
ABB Drives, ACS355 Series
Description
ACS355 AC Drive, 3-380-480V In, 20HP, 31A, Type OPEN, 1.5 overload, Advanced, HxWxD 9.61x10.24x6.65 in, Module
Phase
3
HP (Constant Torque Rating)
20 hp
Amps (Constant Torque Rating)
31 A
Brake
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
600 Hz
Frame Size
R4
Protection Rating
IP20
Dynamic Braking
Included
Height
7.95 "
Width
10.24 "
Depth
6.65 "
Comments
Drive has open vents. Advanced Control Panel includes a display capable of displaying 3 values.
Net Weight
9.7 lbs
Gross Weight
9.7 lbs
ACS355-03U-31A0-4+J400
ABB Drives, ACS355 Series