ACS380-040C-02A4-2+K454

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS380-040C-02A4-2+K454 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 240V In, 0.33HP,

MFG Item Number
ACS380-040C-02A4-2+K454

ACS380-040C-02A4-2+K454 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 240V In, 0.33HP,

MFG Item Number
ACS380-040C-02A4-2+K454
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS380 Series
Item #
ACS380-040C-02A4-2+K454
ACS380 AC Drv, 3P 240V In, 0.33HP,

ACS380 Series Information

  • AC Drive
  • Built for Precise Speed and Torque Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Mixers, Extruders, Conveyers, Palletizers

Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

  • Phase: 1, 3
  • .5 to 10 HP Range
  • 200‑240 V (1 Phase), 380‑480 V (3 Phase)
  • Small, Compact

Videos

Specifications

Specifications
Manufacturer Part Number ACS380-040C-02A4-2+K454
Manufacturer ABB
Product Series ACS380
Family Series ABB Drives, ACS380 Series
Description ACS380 AC Drive, 3P-200-240V In, 0.5HP, 2.3A, Type OPEN, 1.5 overload, Integrated, HxWxD 6.69x2.76x7.52 in, Module, PROFIBUS DP
Phase 3
HP (Constant Torque Rating) 0.33 hp
HP (Variable Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 1.8 A
Amps (Variable Torque Rating) 2.3 A
Brake Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 599 Hz
Frame Size R1
Protection Rating IP20
Dynamic Braking Included
Height 8.66 "
Width 2.76 "
Depth 6.85 "
Comments Sensorless vector control for AC induction and PM motors, adaptive and sequence programming
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
Alternatives
ACS380-040C-03A7-2+K454
ACS380-040C-03A7-2+K454
ABB Drives, ACS380 Series
ACS380-040C-04A8-2+K454
ACS380-040C-04A8-2+K454
ABB Drives, ACS380 Series
ACS380-040C-06A9-2+K454
ACS380-040C-06A9-2+K454
ABB Drives, ACS380 Series
ACS380-040C-07A8-2+K454
ACS380-040C-07A8-2+K454
ABB Drives, ACS380 Series
ACS380-040C-09A8-2+K454
ACS380-040C-09A8-2+K454
ABB Drives, ACS380 Series