ACS380-040C-032A-4+K469

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS380-040C-032A-4+K469 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 480V In, 15HP, 21A,

MFG Item Number
ACS380-040C-032A-4+K469

ACS380-040C-032A-4+K469 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 480V In, 15HP, 21A,

MFG Item Number
ACS380-040C-032A-4+K469
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS380 Series
Item #
ACS380-040C-032A-4+K469
ACS380 AC Drv, 3P 480V In, 15HP, 21A,

ACS380 Series Information

  • AC Drive
  • Built for Precise Speed and Torque Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Mixers, Extruders, Conveyers, Palletizers

Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

  • Phase: 1, 3
  • .5 to 10 HP Range
  • 200‑240 V (1 Phase), 380‑480 V (3 Phase)
  • Small, Compact

Videos

Specifications

Specifications
Manufacturer Part Number ACS380-040C-032A-4+K469
Manufacturer ABB
Product Series ACS380
Family Series ABB Drives, ACS380 Series
Description ACS380 AC Drive, 3-380-480V In, 20HP, 27A, Type OPEN, 1.5 overload, Integrated, HxWxD 6.69x10.24x7.52 in, Module, EtherCat
Phase 3
HP (Constant Torque Rating) 15 hp
HP (Variable Torque Rating) 20 hp
Amps (Constant Torque Rating) 21 A
Amps (Variable Torque Rating) 27 A
Brake Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 599 Hz
Frame Size R4
Protection Rating IP20
Dynamic Braking Included
Height 8.66 "
Width 10.24 "
Depth 6.85 "
Comments Sensorless vector control for AC induction and PM motors, adaptive and sequence programming
Net Weight 12.7 lbs
Gross Weight 12.7 lbs
Alternatives
ACS380-040C-038A-4+K469
ACS380-040C-038A-4+K469
ABB Drives, ACS380 Series
ACS380-040C-045A-4+K469
ACS380-040C-045A-4+K469
ABB Drives, ACS380 Series
ACS380-040C-050A-4+K469
ACS380-040C-050A-4+K469
ABB Drives, ACS380 Series