ACS580-01-014A-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS580-01-014A-4 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 10HP, 14A,
MFG Item Number
ACS580-01-014A-4

ACS580-01-014A-4 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 10HP, 14A,

MFG Item Number
ACS580-01-014A-4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS580 Series
Item #
ACS580-01-014A-4
ACS580 AC Drv, 3P 480V In, 10HP, 14A,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS580-01-014A-4
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-380-480V In, 10HP, 14A, Type 1, 1.1 overload, Assistant Standard, HxWxD 18.62x4.84x9.02 in, Wall
Phase 3
HP (Constant Torque Rating) 7.5 hp
HP (Variable Torque Rating) 10 hp
Amps (Constant Torque Rating) 11 A
Amps (Variable Torque Rating) 14 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R2
Protection Rating IP21
Dynamic Braking Included
Height 18.6 "
Width 4.9 "
Depth 9 "
Comments Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming
Net Weight 15 lbs
Gross Weight 20 lbs
Alternatives
ACS580-01-023A-4
ACS580-01-023A-4
ABB Drives, ACS580 Series