Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-01-03A0-5 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 1.5HP, 3A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x8.9 in, Wall |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 2.1 A |
| Amps (Variable Torque Rating) | 3 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | R1 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 16 " |
| Width | 6.1 " |
| Depth | 8.9 " |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Net Weight | 13 lbs |
| Gross Weight | 13 lbs |