ACS880 Series Information
| Manufacturer Part Number | ACS880-01-052A-5+L516 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 30HP, 480V, 40.0A, CT, N1 480Vin 3PH 40HP 52.0A VT W/DB Trans W/Resolver Interface Module |
| Phase | 3 |
| HP (Constant Torque Rating) | 30 hp |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Constant Torque Rating) | 40 A |
| Amps (Variable Torque Rating) | 49 A |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |