ACS880 Series Information
| Manufacturer Part Number | ACS880-01-06A6-2+C212 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-208-240V In, 1.5HP, 6.3A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 30.24x12.76x12.01 in, Wall, UL Extension Box |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 4.6 A |
| Amps (Variable Torque Rating) | 6.3 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 500 Hz |
| Frame Size | F2-R1 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 30.3 " |
| Width | 12.8 " |
| Depth | 10.1 " |
| Comments | ACS880 Extension Box, Includes Line Fuses |
| Net Weight | 57 lbs |
| Gross Weight | 57 lbs |