ACS880-01-156A-5+C2+F3+G4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-01-156A-5+C2+F3+G4 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 125HP,

MFG Item Number
ACS880-01-156A-5+C212+F253+G304

ACS880-01-156A-5+C2+F3+G4 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 125HP,

MFG Item Number
ACS880-01-156A-5+C212+F253+G304
Item Number
ACS880-01-156A-5+C2+F3+G4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-01-156A-5+C2+F3+G4
ACS880 AC Drv, 3P 480V In, 125HP,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-01-156A-5+C212+F253+G304
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-380-500V In, 125HP, 156A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 48.27x20x18.5 in, Wall, UL Extension Box, Door interlock disconnect switch, 115 VAC control transformer
Phase 3
HP (Constant Torque Rating) 100 hp
HP (Variable Torque Rating) 125 hp
Amps (Constant Torque Rating) 124 A
Amps (Variable Torque Rating) 156 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size F6-R7
Protection Rating IP21
Dynamic Braking Optional (Internal)
Height 48.3 "
Width 20 "
Depth 18.5 "
Comments ACS880 Extension Box, Includes Line Fuses, Lockable Disconnect Switch & 100VA Control Transformer
Net Weight 121 lbs
Gross Weight 121 lbs
Alternatives
ACS880-01-180A-5+C2+F3+G4
ACS880-01-180A-5+C2+F3+G4
ABB Drives, ACS880 Series