Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-01-170A-2+C212 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 230V In, 60HP,
MFG Item Number
ACS880-01-170A-2+C212
ACS880-01-170A-2+C212 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 230V In, 60HP,
MFG Item Number
ACS880-01-170A-2+C212
This item cannot be canceled or returned
Description
Item #
ACS880-01-170A-2+C212
ACS880 AC Drv, 3P 230V In, 60HP,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-01-170A-2+C212
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-208-240V In, 60HP, 162A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 48.27x20x18.5 in, Wall, UL Extension Box
Phase
3
HP (Constant Torque Rating)
50 hp
HP (Variable Torque Rating)
60 hp
Amps (Constant Torque Rating)
145 A
Amps (Variable Torque Rating)
162 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
208-240 VAC
Frequency
500 Hz
Frame Size
F6-R7
Protection Rating
IP21
Dynamic Braking
Optional (Internal)
Height
48.3 "
Width
20 "
Depth
17.3 "
Comments
ACS880 Extension Box, Includes Line Fuses
Net Weight
121 lbs
Gross Weight
121 lbs
ACS880-01-170A-2+C212
ABB Drives, ACS880 Series