ACS880 Series Information
| Manufacturer Part Number | ACS880-01-24A3-2+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-208-240V In, 7.5HP, 23.1A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x9.8 in, Wall, Module for customer cabinet mounting |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 16.8 A |
| Amps (Variable Torque Rating) | 23.1 A |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |