Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ADR Series Information
| Manufacturer Part Number | ADR21-21 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | ADR |
| Family Series | Blackburn, a T & B Brand Terminals, ADR Series |
| Description | Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 14 AWG-2/0 Str, Length 1-15/32 Inches, Width 1-1/4 Inches, Height 25/32 Inch, 1/4 Inch Bolt Hole, Tin Plated |
| Wire Size Range | 14-2/0 AWG |
| Number of Conductors | 2 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |