AE75-30-00-81

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AE75-30-00-81 ABB Contactors, A Series, Contactor, 3-P N/O, 24VDC Coil, 105A
MFG Item Number
AE75-30-00-81

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AE75-30-00-81 ABB Contactors, A Series, Contactor, 3-P N/O, 24VDC Coil, 105A

MFG Item Number
AE75-30-00-81
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
AE75-30-00-81
Contactor, 3-P N/O, 24VDC Coil, 105A

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number AE75-30-00-81
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 24VDC Coil, 105A No Aux Contacts
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size AE75
Auxiliary Contact None
Termination Screw
Overload Relays TA75DU
General Purpose (AC1) 105 A
UL Motor Switching (AC3) 80 A
Net Weight 2.575 lbs
Gross Weight 2.57 lbs
Alternatives
CWM80-00-30C34
CWM80-00-30C34
WEG Electric Contactors, CWM Series
AF75-30-00-72
AF75-30-00-72
ABB Contactors, AF Series
XTCE080F00TD
XTCE080F00TD
Eaton Contactors, XT Series