Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWM80-00-30C34 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VDC, 80A
MFG Item Number
CWM80-00-30C34
CWM80-00-30C34 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VDC, 80A
MFG Item Number
CWM80-00-30C34
This item cannot be canceled or returned
Description
Contactor, 3-P N/O, 24VDC, 80A
24~600 VAC/VDC Coils Up to 300 HP @ 240V Up to 600 HP @ 460V UL, IEC, CE Approved Up to 800 Amps The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
IP20 Finger Protection CSA Certified
Specifications
Specifications
Manufacturer Part Number
CWM80-00-30C34
Manufacturer
WEG Electric
Product Series
CWM
Family Series
WEG Electric Contactors, CWM Series
Description
Contactor, 3-P N/O, 24VDC, 80A 24-28VDC Coil, No Aux Contacts 25HP@230V/50HP@460VAC
Type
AC Non-Reversing IEC
Nominal Coil Voltage
24 VDC
Coil Voltage
24-28 VDC
Coil Type
Magnetic
Poles
3NO
Frame Size
CWM80
Auxiliary Contact
None
Termination
Screw
Overload Relays
RW67-2D3
General Purpose (AC1)
110 A
UL Motor Switching (AC3)
80 A
Net Weight
2.526 lbs
Gross Weight
2.526 lbs
CWM80-00-30C34
WEG Electric Contactors, CWM Series