Series Information
| Manufacturer Part Number | AF09-30-10K-11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | AF09..K 3-pole contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 60 VAC, 24 VDC, 48 VDC, 60 VDC |
| Coil Voltage | 24-60 VAC, 20-60 VDC |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Spring Cage |
| General Purpose (AC1) | 25 A |
| Approvals | CSA, UL |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.69 lbs |