AF80R-30-22-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF80R-30-22-14

ABB Contactors, AF Series

AF80R-30-22-14

ABB Contactors, AF Series
REV. CONT 3 POLE 75HP 600VAC
MFG Item Number
AF80R-30-22-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF80R-30-22-14
REV. CONT 3 POLE 75HP 600VAC

AF Series Information

  • AC or DC Operated Control Circuit with Electronic Coil Interface Accepting a Wide Control Voltage Range ‑ Only 4 Control Voltage Ranges Covering 24 to 500 VAC 50/60 Hz and 20 to 500 VDC
  • Add‑on Auxiliary Contact Blocks for Front or Side Mounting and a Wide Range of Accessories
  • Can Manage Large Control Voltage Variations
  • Reduced Panel Energy Consumption
  • Very Distinct Closing and Opening.
  • Built‑in Surge Suppression
AF reversing contactors are mainly used for directionally controlling 3‑phase motor circuits up to 690V AC. These devices include two 3‑pole contactors, a mechanical interlock, side‑mounted auxiliary contacts for electrical interlocking, power bus (see diagram to the left), and are assembled using fixing clips or back mounting plate.


Videos

Specifications

Specifications
Manufacturer Part Number AF80R-30-22-14
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description REV. CONT 3 POLE 75HP 600VAC
Type AC Reversing IEC
Nominal Coil Voltage 240 VAC, 277 VAC, 347 VAC, 480 VAC, 250 VDC, 380 VDC
Coil Voltage 250-500 VAC, 250-500 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw Terminal
General Purpose (AC1) 125 A
UL Motor Switching (AC3) 80 A
Net Weight 4.9894 lbs
Gross Weight 1 lb