AFS-222
Cleveland Controls HVAC Sensors, AFS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AFS-222 Cleveland Controls HVAC Sensors, AFS Series, Pressure Switch, Surface Mount,
MFG Item Number
18469

AFS-222 Cleveland Controls HVAC Sensors, AFS Series, Pressure Switch, Surface Mount,

MFG Item Number
18469
Item Number
AFS-222
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, AFS Series
Item #
AFS-222
Pressure Switch, Surface Mount,

AFS Series Information

  • Field Adjustable
  • Operating Range Options: 0‑2 in W.C. or 0‑12 in W.C.
  • UL, CSA
  • Max Pressure: 1/2 psi
The AFS Series provides a general purpose proving switch designed for package burner, furnace, fuel‑burning equipment, HVAC and other Energy Management applications. It may be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring and a snap‑acting SPDT switch.

Specifications

Specifications
Manufacturer Part Number 18469
Manufacturer Cleveland Controls
Product Series AFS
Family Series Cleveland Controls HVAC Sensors, AFS Series
Description Pressure Switch, Surface Mount, 0.05in. to 12in. WC, SPDT, (3)Screw Type Term, Male 7/16in.-24 UNS 2A
Pressure Range 0-12 in WC
Connection 7/16-24 UNS 2A Male
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 115-277 VAC
Electrical Connection Screw Terminal
Operating Temperature -40-180 °F
Approvals CE, CSA, cUL, FM, UL
Net Weight 1.07 lbs
Gross Weight 1.065 lbs
Alternatives
AFS-222
AFS-222
ACI-Automation Components HVAC Sensors, AFS Series