BF2510A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BF2510A12060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 120VAC Coil,
MFG Item Number
BF2510A12060

BF2510A12060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 120VAC Coil,

MFG Item Number
BF2510A12060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF2510A12060
Contactor, 3-P N/O, 120VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF2510A12060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P N/O, 120VAC Coil, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 23-32 A
UL Motor Switching (AC3) 25 A
Net Weight 0.7848 lbs
Gross Weight 0.7848 lbs
Alternatives
CWM25-11-30V18
CWM25-11-30V18
WEG Electric Contactors, CWM Series
XTCE025C10A
XTCE025C10A
Eaton Contactors, XT Series
AF26-30-00-12
AF26-30-00-12
ABB Contactors, AF Series
CA7-30-10-120
CA7-30-10-120
Sprecher + Schuh Contactors, CA7 Series
CA7-23-10-120
CA7-23-10-120
Sprecher + Schuh Contactors, CA7 Series