Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Industrial Grade Series Information
| Manufacturer Part Number | AH5266 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Plug, 15A, 125V, 2P3W, Blk/Wht, Straight |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-15P |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.2 lbs |