Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Industrial Grade Series Information
| Manufacturer Part Number | AH7810UD |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Disconnect Switches, Industrial Grade Series |
| Description | Eaton manual motor controller, Switch only, 14-10 AWG, 30A, Industrial, Panel, 600V, Front wired screw and clamp, Maintained contact, Black, Open, Three-pole, Two-position, Three-phase, Toggle switch, Copper-alloy terminal, Single-throw |
| Poles | 3 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Toggle |
| Mounting | Panel |
| Fusible | No |
| Approvals | cULus |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.385 lbs |