Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
V1000 Series Information
| Manufacturer Part Number | CIMR-VU4A0011FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | V1000 |
| Family Series | Yaskawa Drives, V1000 Series |
| Description | Drive, AC, 5HP, 480V, 3PH, 9.2A, CT, N1 7.5HP, 11.1A, VT 6.02in.Hx5.51in.Wx5.63in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 9.2 A |
| Amps (Variable Torque Rating) | 11.1 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Dynamic Braking | Included |
| Height | 6.02 " |
| Width | 5.51 " |
| Depth | 5.63 " |
| Net Weight | 6 lbs |
| Gross Weight | 6.36 lbs |