Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHB175L12 ABB Industrial Accessories, OHB Series, PSTLHDL 12X175MM BLK 4,4X
MFG Item Number
OHB175L12
OHB175L12 ABB Industrial Accessories, OHB Series, PSTLHDL 12X175MM BLK 4,4X
MFG Item Number
OHB175L12
Description
Industrial Accessories, OHB Series
PSTLHDL 12X175MM BLK 4,4X
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHB175L12
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHB175L12 PISTOL HANDLE
Length
6.89 "
Padlockable
Yes
Color
Black
Defeatable
No
Operator Type
Pistol Handle
Net Weight
0.4309 lbs
Gross Weight
0.441 lbs
OHB175L12
ABB Industrial Accessories, OHB Series