5266NHG
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5266NHG Eaton Plugs & Receptacles, Hospital Grade Series, Plug 15A 125V 2P3W Str AutoGrip BK
MFG Item Number
5266NHG

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

5266NHG Eaton Plugs & Receptacles, Hospital Grade Series, Plug 15A 125V 2P3W Str AutoGrip BK

MFG Item Number
5266NHG
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Hospital Grade Series
Item #
5266NHG
Plug 15A 125V 2P3W Str AutoGrip BK

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 5266NHG
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart auto grip hospital grade straight blade plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0.12 lbs
Gross Weight 0.15 lbs
Alternatives
5266NHGC
5266NHGC
Eaton Plugs & Receptacles, Hospital Grade Series