Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ALD2300T8 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton Operator |
| Type | Pushbutton Operator |
| For Use With | TWND Series |
| Shape | Mushroom |
| Color | Silver, White |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.145 lbs |